Titex
Screw Machine Length Drill Bits, 0.1496" Diameter, 3xD, Carbide, no co
- Mfr # DC150-03-03.800D0-WJ30RE
- Zoro # G800021608
$42.65
/ea
Subtotal: $42.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.3071" Diameter, 3xD, Carbide, no co DC150-03-07.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4724" Diameter, 3xD, Carbide, axial DC150-03-12.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3976" Diameter, 3xD, Carbide, no co DC150-03-10.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, no co DC150-03-05.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5709" Diameter, 3xD, Carbide, no co DC150-03-14.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.300F1-WJ30ET
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78684
- TITEX Screw Machine Length Drill Bits, 0.1654" Diameter, 3xD, Carbide, axial DC150-03-04.200D1-WJ30RE
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish C15260
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.500F1-WJ30ET
- ZORO SELECT Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300635
- Titex Drill Bits