Titex
Screw Machine Length Drill Bits, 0.1535" Diameter, 3xD, Carbide, no co
- Zoro #: G400021916
- Mfr #: DC150-03-03.900D0-WJ30RE
Hover or click to zoom Tap to zoom
$42.80
Subtotal: $42.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC150-03-03.900D0-WJ30RE
- Zoro #G400021916
- Country of OriginChina
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill Bits, 0.1535" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-03.900D0-WJ30RE
Explore more
- TITEX Screw Machine Length Drill Bits, 0.1181" Diameter, 3xD, Carbide, no co DC150-03-03.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.900F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, axial DC150-03-16.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.000F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.100F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.2677" Diameter, 3xD, Carbide, axial DC150-03-06.800D1-WJ30RE
- MONSTER Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301990B
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-1248
- OSG Screw Machine Drill Bit, 19.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61690
- ZORO SELECT Screw Machine Drill Bit, 25.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29709843
- OSG Screw Machine Drill Bit, 1.79 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595179
- Titex Screw Machine Length Drill Bits