Titex
Screw Machine Length Drill Bits, 0.1969" Diameter, 3xD, Carbide, axial
- Mfr # DC150-03-05.000D1-WJ30RE
- Zoro # G300022877
$51.25
/ea
Subtotal: $51.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.2283" Diameter, 3xD, Carbide, no co DC150-03-05.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4331" Diameter, 3xD, Carbide, axial DC150-03-11.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5906" Diameter, 3xD, Carbide, axial DC150-03-15.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.748" Diameter, 3xD, Carbide, axial DC150-03-19.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coo DC150-03-09.700D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2913" Diameter, 3xD, Carbide, no co DC150-03-07.400D0-WJ30RE
- OSG Screw Machine Drill Bit, 5.70 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665570
- OSG Screw Machine Drill Bit, 8.86 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9598886
- M.A. FORD Twister Hi-Tuff Drill, 33/64 20551560
- WIDIA Screw Machine Drill Bit, 12.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish TDS401A12300
- OSG Screw Machine Drill Bit, 9.60 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61596
- Titex Screw Machine Length Drill Bits