Titex
Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, axial
- Zoro #: G500023001
- Mfr #: DC150-03-05.100D1-WJ30RE
Hover or click to zoom Tap to zoom
$49.64
Subtotal: $49.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-05.100D1-WJ30RE Specifications
- Zoro #: G500023001
- Mfr #: DC150-03-05.100D1-WJ30RE
- UPC #: 4031132400945
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Reviews of Titex #DC150-03-05.100D1-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.2953" Diameter, 3xD, Carbide, axial DC150-03-07.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.650F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.800F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.1378" Diameter, 3xD, Carbide, axial DC150-03-03.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1575" Diameter, 3xD, Carbide, no co DC150-03-04.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5315" Diameter, 3xD, Carbide, no co DC150-03-13.500D0-WJ30RE
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 4.0x55.0 Point DH404040
- OSG Screw Machine Drill Bit, 11.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-4409
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.2280 35471
- WIDIA Screw Machine Drill Bit, 9.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish TDS401A09300
- VIKING O Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 04300
- Titex Screw Machine Length Drill Bits