Titex
Screw Machine Length Drill Bits, 0.2559" Diameter, 3xD, Carbide, axial
- Zoro #: G500024145
- Mfr #: DC150-03-06.500D1-WJ30RE
Hover or click to zoom Tap to zoom
$61.54
Subtotal: $61.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-06.500D1-WJ30RE Specifications
- Zoro #: G500024145
- Mfr #: DC150-03-06.500D1-WJ30RE
- UPC #: 4031132400983
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.2559" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Reviews of Titex #DC150-03-06.500D1-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4016" Diameter, 3xD, Carbide, axial DC150-03-10.200D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4803" Diameter, 3xD, Carbide, no co DC150-03-12.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.900F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.200F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.748" Diameter, 3xD, Carbide, no coo DC150-03-19.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7087" Diameter, 3xD, Carbide, axial DC150-03-18.000D1-WJ30RE
- CLEVELAND Common Shank Drill C92631
- OSG Screw Machine Drill Bit, 5.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-2008
- OSG Screw Machine Drill Bit, 5.12 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595512
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14373
- OSG Screw Machine Drill Bit, 5.51 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595551
- Titex Screw Machine Length Drill Bits