Titex
Screw Machine Length Drill Bits, 0.2638" Diameter, 3xD, Carbide, axial
- Mfr # DC150-03-06.700D1-WJ30RE
- Zoro # G600023949
$59.59
/ea
Subtotal: $59.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.3307" Diameter, 3xD, Carbide, no co DC150-03-08.400D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.000F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.1654" Diameter, 3xD, Carbide, no co DC150-03-04.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1299" Diameter, 3xD, Carbide, no co DC150-03-03.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coo DC150-03-09.700D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1693" Diameter, 3xD, Carbide, axial DC150-03-04.300D1-WJ30RE
- YG-1 TOOL CO Hss(M2) Screw Machine Drill D1115211
- OSG Screw Machine Drill Bit, 5.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665520
- QUALTECH Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 2132 Drill Size Fr DWDST21/32
- OSG Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8690870
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48232
- Titex Drill Bits