Titex
Screw Machine Length Drill Bits, 0.2795" Diameter, 3xD, Carbide, no co
- Zoro #: G100022459
- Mfr #: DC150-03-07.100D0-WJ30RE
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$45.99
Subtotal: $45.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4646" Diameter, 3xD, Carbide, axial DC150-03-11.800D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2638" Diameter, 3xD, Carbide, no co DC150-03-06.700D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1457" Diameter, 3xD, Carbide, axial DC150-03-03.700D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3346" Diameter, 3xD, Carbide, no co DC150-03-08.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4724" Diameter, 3xD, Carbide, no co DC150-03-12.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2598" Diameter, 3xD, Carbide, no co DC150-03-06.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7283" Diameter, 3xD, Carbide, no co DC150-03-18.500D0-WJ30RE
- M.A. FORD Twister Hi-Tuff Drill, 15.00Mm 20559050T
- OSG Screw Machine Drill Bit, 2.67 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595267
- ZORO SELECT Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-203970
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48905
- Titex Drill Bits