Walter
Screw Machine Length Drill Bits, 0.2953" Diameter, 3xD, Carbide, axial
Mfr # DC150-03-07.500D1-WJ30RE
Zoro # G100023586
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-3/8IN
- WALTER Screw Machine Drill Bit, 2.70 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-2.7
- WALTER Screw Machine Drill Bit, 1/8 in Size, 150 Degrees Point Angle, Carbide, Spiral Flute A1166-1/8IN
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-NO29
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/8IN
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1/4IN
- WALTER Screw Machine Length Drill Bits, 0.1181" Diameter, 3xD, Carbide, axial DC150-03-03.000D1-WJ30RE
- WALTER Screw Machine Length Drill Bits, 0.1457" Diameter, 3xD, Carbide, no co DC150-03-03.700D0-WJ30RE
- WALTER Screw Machine Drill Bit, 8.50 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-8.5
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50862
- OSG Screw Machine Drill Bit, 6.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-2441
- Walter Screw Machine Length Drill Bits