Titex
Screw Machine Length Drill Bits, 0.3307" Diameter, 3xD, Carbide, no co
- Zoro #: G800022544
- Mfr #: DC150-03-08.400D0-WJ30RE
Hover or click to zoom Tap to zoom
Help us improve our
product images
$59.78
Subtotal: $59.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-08.400D0-WJ30RE Specifications
- Zoro #: G800022544
- Mfr #: DC150-03-08.400D0-WJ30RE
- UPC #: 4031132400334
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.3307" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-08.400D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.1417" Diameter, 3xD, Carbide, no co DC150-03-03.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3346" Diameter, 3xD, Carbide, axial DC150-03-08.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, axial DC150-03-05.100D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coo DC150-03-09.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2559" Diameter, 3xD, Carbide, axial DC150-03-06.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.250F1-WJ30ET
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14232
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48216
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.800F1-WJ30ET
- MONSTER Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-403346B
- MONSTER Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300890
- Titex Screw Machine Length Drill Bits