Titex
Screw Machine Length Drill Bits, 0.3346" Diameter, 3xD, Carbide, axial
- Zoro #: G200023783
- Mfr #: DC150-03-08.500D1-WJ30RE
Hover or click to zoom Tap to zoom
$71.74
Subtotal: $71.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-08.500D1-WJ30RE Specifications
- Zoro #: G200023783
- Mfr #: DC150-03-08.500D1-WJ30RE
- UPC #: 4031132401058
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.3346" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Reviews of Titex #DC150-03-08.500D1-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4803" Diameter, 3xD, Carbide, axial DC150-03-12.200D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, axial DC150-03-05.100D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5276" Diameter, 3xD, Carbide, no co DC150-03-13.400D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2598" Diameter, 3xD, Carbide, no co DC150-03-06.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3386" Diameter, 3xD, Carbide, axial DC150-03-08.600D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3228" Diameter, 3xD, Carbide, no co DC150-03-08.200D0-WJ30RE
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 560016911
- OSG Screw Machine Drill Bit, 6.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish 595026811
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.0473 35024
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48735
- OSG Screw Machine Drill Bit, 11.60 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61616
- Titex Screw Machine Length Drill Bits