Titex
Screw Machine Length Drill Bits, 0.3465" Diameter, 3xD, Carbide, no co
- Mfr # DC150-03-08.800D0-WJ30RE
- Zoro # G700022859
$59.79
/ea
Subtotal: $59.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-05.200F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.800F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.4016" Diameter, 3xD, Carbide, no co DC150-03-10.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7874" Diameter, 3xD, Carbide, axial DC150-03-20.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7874" Diameter, 3xD, Carbide, no co DC150-03-20.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5354" Diameter, 3xD, Carbide, no co DC150-03-13.600D0-WJ30RE
- OSG Screw Machine Drill Bit, 14.10 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 520055512
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-5000
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.1730 35339
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78673
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49113
- Titex Drill Bits