Titex
Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coo
- Zoro #: G400022623
- Mfr #: DC150-03-09.500D0-WJ30RE
Hover or click to zoom Tap to zoom
$59.78
Subtotal: $59.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-09.500D0-WJ30RE Specifications
- Zoro #: G400022623
- Mfr #: DC150-03-09.500D0-WJ30RE
- UPC #: 4031132400402
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-09.500D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4173" Diameter, 3xD, Carbide, no co DC150-03-10.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5118" Diameter, 3xD, Carbide, no co DC150-03-13.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.126" Diameter, 3xD, Carbide, no coo DC150-03-03.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3386" Diameter, 3xD, Carbide, no co DC150-03-08.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4921" Diameter, 3xD, Carbide, axial DC150-03-12.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.700F1-WJ30ET
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 3/64" 35023
- OSG Screw Machine Drill Bit, 7.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-2756
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 49107
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50851
- YG-1 TOOL CO Hss(M2) Screw Machine Drill D1119255
- Titex Screw Machine Length Drill Bits