Titex
Screw Machine Length Drill Bits, 0.4055" Diameter, 3xD, Carbide, no co
- Mfr # DC150-03-10.300D0-WJ30RE
- Zoro # G600023215
$81.05
/ea
Subtotal: $81.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.5118" Diameter, 3xD, Carbide, axial DC150-03-13.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4724" Diameter, 3xD, Carbide, no co DC150-03-12.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3346" Diameter, 3xD, Carbide, axial DC150-03-08.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2638" Diameter, 3xD, Carbide, axial DC150-03-06.700D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3386" Diameter, 3xD, Carbide, no co DC150-03-08.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1339" Diameter, 3xD, Carbide, no co DC150-03-03.400D0-WJ30RE
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 25/64in 1080922
- OSG Screw Machine Drill Bit, 11.55 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8596155
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-101562
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61587
- OSG Screw Machine Drill Bit, 7.60 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599076
- Titex Drill Bits