Titex
Screw Machine Length Drill Bits, 0.4094" Diameter, 3xD, Carbide, no co
- Mfr # DC150-03-10.400D0-WJ30RE
- Zoro # G100023265
$73.15
/ea
Subtotal: $73.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.2362" Diameter, 3xD, Carbide, axial DC150-03-06.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2638" Diameter, 3xD, Carbide, axial DC150-03-06.700D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2795" Diameter, 3xD, Carbide, no co DC150-03-07.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.437" Diameter, 3xD, Carbide, no coo DC150-03-11.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.315" Diameter, 3xD, Carbide, axial DC150-03-08.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3465" Diameter, 3xD, Carbide, axial DC150-03-08.800D1-WJ30RE
- YG-1 TOOL CO Hss(M2) Screw Machine Drill D1118018
- TITEX Screw Machine Length Drill Bits, 0.4449" Diameter, 3xD, Carbide, no co DC150-03-11.300D0-WJ30RE
- OSG Screw Machine Drill Bit, 10.70 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8666070
- OSG Screw Machine Drill Bit, 13/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595516
- OSG Screw Machine Drill Bit, 4.20 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6154211
- Titex Drill Bits