Titex
Screw Machine Length Drill Bits, 0.437" Diameter, 3xD, Carbide, no coo
- Zoro #: G300022945
- Mfr #: DC150-03-11.100D0-WJ30RE
Hover or click to zoom Tap to zoom
$73.15
Subtotal: $73.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.400F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.315" Diameter, 3xD, Carbide, no coo DC150-03-08.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2756" Diameter, 3xD, Carbide, axial DC150-03-07.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5276" Diameter, 3xD, Carbide, no co DC150-03-13.400D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4055" Diameter, 3xD, Carbide, no co DC150-03-10.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2953" Diameter, 3xD, Carbide, axial DC150-03-07.500D1-WJ30RE
- ZORO SELECT Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-301470
- WIDIA Screw Machine Drill Bit, 6.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS401A06100
- OSG Screw Machine Drill Bit, 10.45 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8596045
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2480 35514
- WALTER TITEX Screw Machine Drill Bit, 6.10 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-6.1
- Titex Drill Bits