Walter
Screw Machine Length Drill Bits, 0.4449" Diameter, 3xD, Carbide, no co
Mfr # DC150-03-11.300D0-WJ30RE
Zoro # G000020944
Free Shipping & Returns
$85.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-13
- WALTER Screw Machine Drill Bit, 2.70 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-2.7
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-3/8IN
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1/8IN
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1/4IN
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/4IN
- WALTER Screw Machine Drill Bit, 5/64 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-5/64IN
- WALTER Screw Machine Drill Bit, #46 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-NO46
- WALTER Screw Machine Length Drill Bits, 0.1969" Diameter, 3xD, Carbide, axial DC150-03-05.000D1-WJ30RE
- OSG Screw Machine Drill Bit, 5.40 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8660540
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #22, #22 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006321
- Walter Screw Machine Length Drill Bits