Walter
Screw Machine Length Drill Bits, 0.4921" Diameter, 3xD, Carbide, axial
Mfr # DC150-03-12.500D1-WJ30RE
Zoro # G000024287
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/4IN
- WALTER Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/2IN
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-13
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-3/8IN
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-1/4IN
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-5.55
- WALTER Screw Machine Drill Bit, 19.00 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-19
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-LET.X
- WALTER Screw Machine Drill Bit, 6.90 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish A1166-6.9
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 17060
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49210
- Walter Drill Bits