Titex
Screw Machine Length Drill Bits, 0.4921" Diameter, 3xD, Carbide, no co
- Mfr # DC150-03-12.500D0-WJ30RE
- Zoro # G200020898
$110.99
/ea
Subtotal: $110.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.2205" Diameter, 3xD, Carbide, no co DC150-03-05.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1417" Diameter, 3xD, Carbide, no co DC150-03-03.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.437" Diameter, 3xD, Carbide, no coo DC150-03-11.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4449" Diameter, 3xD, Carbide, no co DC150-03-11.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4803" Diameter, 3xD, Carbide, no co DC150-03-12.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-05.300F1-WJ30ET
- OSG Flat Bottom Drill Bit, 15.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 3331550
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52823
- OSG Screw Machine Drill Bit, 5.45 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595545
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.2280 35471
- OSG Screw Machine Drill Bit, 14.61 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish 8608956
- Titex Drill Bits