Walter
Screw Machine Length Drill Bits, 0.5197" Diameter, 3xD, Carbide, no co
Mfr # DC150-03-13.200D0-WJ30RE
Zoro # G600020771
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-5.55
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-NO29
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-13
- WALTER Screw Machine Drill Bit, 2.70 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-2.7
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-3/8IN
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1/8IN
- WALTER Screw Machine Drill Bit, O Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-LET.O
- WALTER Screw Machine Drill Bit, #5 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-NO5
- WALTER Screw Machine Length Drill Bits, 0.3228" Diameter, 3xD, Carbide, no co DC150-03-08.200D0-WJ30RE
- WESTWARD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVX7
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish C15059
- Walter Screw Machine Length Drill Bits