Titex
Screw Machine Length Drill Bits, 0.5906" Diameter, 3xD, Carbide, no co
- Zoro #: G300021207
- Mfr #: DC150-03-15.000D0-WJ30RE
Hover or click to zoom Tap to zoom
Help us improve our
product images
$145.42
Subtotal: $145.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-15.000D0-WJ30RE Specifications
- Zoro #: G300021207
- Mfr #: DC150-03-15.000D0-WJ30RE
- UPC #: 4031132400723
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.5906" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-15.000D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.500F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.2402" Diameter, 3xD, Carbide, no co DC150-03-06.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6299" Diameter, 3xD, Carbide, no co DC150-03-16.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, axial DC150-03-16.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5709" Diameter, 3xD, Carbide, no co DC150-03-14.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.689" Diameter, 3xD, Carbide, no coo DC150-03-17.500D0-WJ30RE
- OSG Screw Machine Drill Bit, 5.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665500
- OSG Screw Machine Drill Bit, 19.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61690
- CLEVELAND Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14519
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish 859521511
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78718
- Titex Screw Machine Length Drill Bits