Titex
Screw Machine Length Drill Bits, 0.5945" Diameter, 3xD, Carbide, no co
- Zoro #: G600021143
- Mfr #: DC150-03-15.100D0-WJ30RE
Hover or click to zoom Tap to zoom
$140.44
Subtotal: $140.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC150-03-15.100D0-WJ30RE
- Zoro #G600021143
- Country of OriginChina
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill Bits, 0.5945" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-15.100D0-WJ30RE
Explore more
- TITEX Screw Machine Length Drill Bits, 0.3976" Diameter, 3xD, Carbide, no co DC150-03-10.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4134" Diameter, 3xD, Carbide, no co DC150-03-10.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2087" Diameter, 3xD, Carbide, no co DC150-03-05.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2795" Diameter, 3xD, Carbide, no co DC150-03-07.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1772" Diameter, 3xD, Carbide, axial DC150-03-04.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6102" Diameter, 3xD, Carbide, axial DC150-03-15.500D1-WJ30RE
- CLEVELAND Common Shank Drill C92618
- WALTER TITEX Screw Machine Drill Bit, 10.70 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish A1154TFT-10.7
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 7/64", 7/64" Size, 135 Degrees Point Angle, High Speed Steel 95004803
- OSG Screw Machine Drill Bit, 8.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 8700810
- ZORO SELECT Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300550
- Titex Drill Bits