Titex
Screw Machine Length Drill Bits, 0.6299" Diameter, 3xD, Carbide, no co
- Zoro #: G700021302
- Mfr #: DC150-03-16.000D0-WJ30RE
Hover or click to zoom Tap to zoom
Help us improve our
product images
$136.23
Subtotal: $136.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-16.000D0-WJ30RE Specifications
- Zoro #: G700021302
- Mfr #: DC150-03-16.000D0-WJ30RE
- UPC #: 4031132400747
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.6299" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-16.000D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.7283" Diameter, 3xD, Carbide, no co DC150-03-18.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1654" Diameter, 3xD, Carbide, axial DC150-03-04.200D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, no co DC150-03-16.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4646" Diameter, 3xD, Carbide, axial DC150-03-11.800D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2165" Diameter, 3xD, Carbide, no co DC150-03-05.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4252" Diameter, 3xD, Carbide, axial DC150-03-10.800D1-WJ30RE
- WIDIA Carbide Drill, 12.90 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank VDS201A12900
- M.A. FORD Twister Hi-Tuff Drill, 7.50Mm 20529530
- WALTER TITEX Screw Machine Drill Bit, 1.60 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-1.6
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14252
- WESTWARD Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TUZ1
- Titex Screw Machine Length Drill Bits