Titex
Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, axial
- Zoro #: G200024582
- Mfr #: DC150-03-16.500D1-WJ30RE
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$219.99
Subtotal: $219.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX Screw Machine Length Drill Bits, 0.1299" Diameter, 3xD, Carbide, axial DC150-03-03.300D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1181" Diameter, 3xD, Carbide, no co DC150-03-03.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, no co DC150-03-16.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.500F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.4094" Diameter, 3xD, Carbide, no co DC150-03-10.400D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4921" Diameter, 3xD, Carbide, no co DC150-03-12.500D0-WJ30RE
- ZORO SELECT Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11002812
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14390
- OSG Screw Machine Drill Bit, 25/64 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608992
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish 55096
- ZORO SELECT Screw Machine Drill Bit, 1 1/8 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29511250
- Titex Drill Bits