Titex
Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, no co
- Zoro #: G700021319
- Mfr #: DC150-03-16.500D0-WJ30RE
Hover or click to zoom Tap to zoom
$157.00
Subtotal: $157.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-16.500D0-WJ30RE Specifications
- Zoro #: G700021319
- Mfr #: DC150-03-16.500D0-WJ30RE
- UPC #: 4031132400754
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-16.500D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4173" Diameter, 3xD, Carbide, no co DC150-03-10.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4016" Diameter, 3xD, Carbide, no co DC150-03-10.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1772" Diameter, 3xD, Carbide, axial DC150-03-04.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.300F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.2441" Diameter, 3xD, Carbide, no co DC150-03-06.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4331" Diameter, 3xD, Carbide, axial DC150-03-11.000D1-WJ30RE
- WALTER TITEX Screw Machine Drill Bit, 12.80 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-12.8
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70279
- M.A. FORD Screw Machine Drill Bit, 7/32 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish 2XDSS2187A
- WALTER TITEX Screw Machine Drill Bit, #6 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish A1148-NO6
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2441 35506
- Titex Drill Bits