Titex
Screw Machine Length Drill Bits, 0.7087" Diameter, 3xD, Carbide, no co
- Mfr # DC150-03-18.000D0-WJ30RE
- Zoro # G100021698
$159.99
/ea
Subtotal: $159.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.2677" Diameter, 3xD, Carbide, no co DC150-03-06.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1457" Diameter, 3xD, Carbide, axial DC150-03-03.700D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4094" Diameter, 3xD, Carbide, no co DC150-03-10.400D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3228" Diameter, 3xD, Carbide, no co DC150-03-08.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, no co DC150-03-05.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5433" Diameter, 3xD, Carbide, no co DC150-03-13.800D0-WJ30RE
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiCN Finish C14853
- WIDIA Screw Machine Drill Bit, 15/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS201A11908
- CLEVELAND Screw Machine Drill Bit, #54 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04370
- M.A. FORD Screw Machine Drill Bit, #39 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish 20609950
- MORSE Screw Machine Drill, Series 5375T, Imperial, 10 Drill Size Wire, 01935 Drill Size Decimal in 92287
- Titex Screw Machine Length Drill Bits