Titex
Screw Machine Length Drill Bits, 0.7283" Diameter, 3xD, Carbide, no co
- Zoro #: G400021817
- Mfr #: DC150-03-18.500D0-WJ30RE
Hover or click to zoom Tap to zoom
$198.06
Subtotal: $198.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-18.500D0-WJ30RE Specifications
- Zoro #: G400021817
- Mfr #: DC150-03-18.500D0-WJ30RE
- UPC #: 4031132400792
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.7283" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-18.500D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-05.300F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.126" Diameter, 3xD, Carbide, no coo DC150-03-03.200D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coo DC150-03-09.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1378" Diameter, 3xD, Carbide, no co DC150-03-03.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.315" Diameter, 3xD, Carbide, no coo DC150-03-08.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4016" Diameter, 3xD, Carbide, axial DC150-03-10.200D1-WJ30RE
- OSG Screw Machine Drill Bit, 17.63 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish 8608960
- OSG Screw Machine Drill Bit, 0.77 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish 8595077
- OSG Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish 595023411
- OSG Screw Machine Drill Bit, 2.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish 8595269
- WESTWARD Screw Machine Drill Bit, #57 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVD8
- Titex Drill Bits