Titex
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand:
- Zoro #: G700022040
- Mfr #: DC160-03-03.250F1-WJ30ET
Hover or click to zoom Tap to zoom
$94.83
Subtotal: $94.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC160-03-03.250F1-WJ30ET Specifications
- Zoro #: G700022040
- Mfr #: DC160-03-03.250F1-WJ30ET
- UPC #: 4031132411859
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DC160-03-03.250F1-WJ30ET
Reviews of Titex #DC160-03-03.250F1-WJ30ET
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.2756" Diameter, 3xD, Carbide, axial DC150-03-07.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4921" Diameter, 3xD, Carbide, axial DC150-03-12.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.437" Diameter, 3xD, Carbide, no coo DC150-03-11.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1535" Diameter, 3xD, Carbide, no co DC150-03-03.900D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2677" Diameter, 3xD, Carbide, axial DC150-03-06.800D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7874" Diameter, 3xD, Carbide, no co DC150-03-20.000D0-WJ30RE
- ROCKY MOUNTAIN TWIST Screw Machine Length Drill Bit, V Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006371
- MONSTER Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301440B
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-05.200F1-WJ30ET
- CJT KOOLCARB Screw Machine Drill Bit, 55/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29608594
- OSG Screw Machine Drill Bit, #45 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute 8608208
- Titex Drill Bits