Titex
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand:
- Zoro #: G500022851
- Mfr #: DC160-03-03.800F1-WJ30ET
Hover or click to zoom Tap to zoom
$86.20
Subtotal: $86.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC160-03-03.800F1-WJ30ET Specifications
- Zoro #: G500022851
- Mfr #: DC160-03-03.800F1-WJ30ET
- UPC #: 4031132412009
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DC160-03-03.800F1-WJ30ET
Reviews of Titex #DC160-03-03.800F1-WJ30ET
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, 0.2795" Diameter, 3xD, Carbide, no co DC150-03-07.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4567" Diameter, 3xD, Carbide, no co DC150-03-11.600D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2559" Diameter, 3xD, Carbide, no co DC150-03-06.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6299" Diameter, 3xD, Carbide, axial DC150-03-16.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2283" Diameter, 3xD, Carbide, no co DC150-03-05.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4016" Diameter, 3xD, Carbide, no co DC150-03-10.200D0-WJ30RE
- MONSTER Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute 460-203580B
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52815
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #20, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006319
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48729
- CJT KOOLCARB Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29605312
- Titex Screw Machine Length Drill Bits