Titex
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand:
- Zoro #: G400022760
- Mfr #: DC160-03-04.000F1-WJ30ET
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$90.99
Subtotal: $90.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4646" Diameter, 3xD, Carbide, no co DC150-03-11.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.6496" Diameter, 3xD, Carbide, axial DC150-03-16.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1693" Diameter, 3xD, Carbide, no co DC150-03-04.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4055" Diameter, 3xD, Carbide, no co DC150-03-10.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1496" Diameter, 3xD, Carbide, no co DC150-03-03.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7087" Diameter, 3xD, Carbide, no co DC150-03-18.000D0-WJ30RE
- OSG Screw Machine Drill Bit, 13.60 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish 8599136
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70254
- OSG Screw Machine Drill Bit, 1.94 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595194
- CLEVELAND Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14519
- OSG Screw Machine Drill Bit, #9 Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 859549811
- Titex Drill Bits