Titex
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand:
- Zoro #: G200022519
- Mfr #: DC160-03-04.100F1-WJ30ET
Hover or click to zoom Tap to zoom
$94.85
Subtotal: $94.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX Screw Machine Length Drill Bits, 0.4921" Diameter, 3xD, Carbide, axial DC150-03-12.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.650F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.3189" Diameter, 3xD, Carbide, no co DC150-03-08.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2638" Diameter, 3xD, Carbide, axial DC150-03-06.700D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1969" Diameter, 3xD, Carbide, axial DC150-03-05.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.3465" Diameter, 3xD, Carbide, no co DC150-03-08.800D0-WJ30RE
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48245
- WESTWARD Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVC0
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 03480
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50824
- CLEVELAND Screw Machine Drill Bit, #48 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04388
- Titex Drill Bits