Titex
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand:
- Mfr # DC160-03-04.500F1-WJ30ET
- Zoro # G600022867
$94.85
/ea
Subtotal: $94.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.2087" Diameter, 3xD, Carbide, no co DC150-03-05.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.185" Diameter, 3xD, Carbide, no coo DC150-03-04.700D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1299" Diameter, 3xD, Carbide, no co DC150-03-03.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1181" Diameter, 3xD, Carbide, axial DC150-03-03.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.189" Diameter, 3xD, Carbide, axial DC150-03-04.800D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1693" Diameter, 3xD, Carbide, axial DC150-03-04.300D1-WJ30RE
- OSG Screw Machine Drill Bit, 29.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61795
- MORSE Screw Machine Drill, Series 5375T, Imperial, 36 Drill Size Wire, 01065 Drill Size Decimal in 92255
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3" 35691
- OSG Screw Machine Drill Bit, 7.05 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595705
- CHICAGO-LATROBE Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49382
- Titex Screw Machine Length Drill Bits