Titex
Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand:
- Zoro #: G300020965
- Mfr #: DC160-03-04.650F1-WJ30ET
Hover or click to zoom Tap to zoom
$92.94
Subtotal: $92.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX Screw Machine Length Drill Bits, 0.1831" Diameter, 3xD, Carbide, no co DC150-03-04.650D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1378" Diameter, 3xD, Carbide, axial DC150-03-03.500D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5315" Diameter, 3xD, Carbide, no co DC150-03-13.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4803" Diameter, 3xD, Carbide, axial DC150-03-12.200D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5906" Diameter, 3xD, Carbide, no co DC150-03-15.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2638" Diameter, 3xD, Carbide, no co DC150-03-06.700D0-WJ30RE
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-4764
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661490
- CHICAGO-LATROBE Screw Machine Drill Bit, #49 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 49419
- WALTER TITEX Screw Machine Drill Bit, 9.00 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish A1166-9
- OSG Screw Machine Drill Bit, 23.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6173011
- Titex Screw Machine Length Drill Bits