Sheet Stck, 12 In. W, 24 In. L, 1.000 In. T

TIVAR |Zoro #: G1357352|Mfr #: 2XRC7

$211.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1357352 Mfr #: 2XRC7
Length Tolerance: +0.125"/-0.000"Plastic Color: Blue
Operating Temp. Range: -22 Degrees to 180 Degrees FItem: Sheet Stock
Material Type: Grade 88Characteristics: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Tensile Strength: 5600 psiColor: Blue
Plastic Grouping: Sheet StockPlastic Material: UHMW
Width Tolerance: +0.125"/-0.000"Plastic Thickness: 1.000"
Plastic Length: 24"Plastic Width: 12"
Thickness Tolerance: +0.070"/-0.030"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Blue, Max. Temp. (F) 180, Min. Temp. (F) -22, Grade 88, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5600 psi

Product Reviews

Save 15% when you sign up for Z-mail.