DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sheet Stck, 12 In. W, 48 In. L, 1.000 In. T

TIVAR| Zoro #: G1290606| Mfr #: 2XRG6

$238.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290606 Mfr #: 2XRG6
Length Tolerance: +0.125"/-0.000"Plastic Color: Black
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear MaterialOperating Temp. Range: -22 Degrees to 180 Degrees F
Item: Sheet StockTensile Strength: 5800 psi
Color: BlackPlastic Grouping: Sheet Stock
Plastic Material: UHMWWidth Tolerance: +0.125"/-0.000"
Plastic Thickness: 1.000"Plastic Length: 48"
Plastic Width: 12"Thickness Tolerance: +0.070"/-0.030"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Antistatic, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.