BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 12 In. L, 0.750 In. T

TIVAR| Zoro #: G0922451| Mfr #: 2XPY4

$39.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922451 Mfr #: 2XPY4
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 5800 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 275 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 0.750"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 275Material Type: High Operating Temperature
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: White
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color White, Max. Temp. (F) 275, Min. Temp. (F) -22, High Operating Temperature, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 275 Degrees F, Tensile Strength 5800 psi

Reviews