THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Stck, 12 In. W, 12 In. L, 0.750 In. T

TIVAR| Zoro #: G1039866| Mfr #: 2XRF4

$40.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Material Type: Antistatic
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039866 Mfr #: 2XRF4
Plastic Color: BlackMaterial Type: Antistatic
Tensile Strength: 5800 psiPlastic Length: 12"
Thickness Tolerance: +/-10%Operating Temp. Range: -22 Degrees to 180 Degrees F
Max. Temp. (F): 180Plastic Material: UHMW
Width Tolerance: +/-0.25"Color: Black
Length Tolerance: +/-0.250"Min. Temp. (F): -22
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear MaterialPlastic Thickness: 0.750"
Plastic Grouping: Sheet StockPlastic Width: 12"
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Antistatic, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi

Reviews