STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 24 In. L, 0.250 In. T

TIVAR| Zoro #: G0923124| Mfr #: 2XRF6

$28.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923124 Mfr #: 2XRF6
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 5800 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 0.250"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Antistatic
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Black
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Antistatic, Thickness Tolerance +/-0.005 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi

Reviews