BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

TIVAR| Zoro #: G1271453| Mfr #: 2XRF7

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Material Type: Antistatic
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271453 Mfr #: 2XRF7
Plastic Color: BlackMaterial Type: Antistatic
Tensile Strength: 5800 psiPlastic Length: 24"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: -22 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: UHMWWidth Tolerance: +/-0.25"
Color: BlackLength Tolerance: +/-0.250"
Min. Temp. (F): -22Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Antistatic, Thickness Tolerance +/-0.020 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi

Reviews