Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sheet Stck, 12 In. W, 24 In. L, 0.500 In. T

TIVAR| Zoro #: G1153923| Mfr #: 2XRF8

$50.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153923 Mfr #: 2XRF8
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear MaterialPlastic Width: 12"
Material Type: AntistaticItem: Sheet Stock
Min. Temp. (F): -22Thickness Tolerance: +/-10%
Plastic Thickness: 0.500"Length Tolerance: +/-0.250"
Plastic Length: 24"Width Tolerance: +/-0.25"
Tensile Strength: 5800 psiPlastic Color: Black
Max. Temp. (F): 180Color: Black
Plastic Material: UHMWCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Antistatic, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi

Reviews