Sheet Stck, 12 In. W, 24 In. L, 1.000 In. T

TIVAR| Zoro #: G1379095| Mfr #: 2NHW4

$76.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 4500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379095 Mfr #: 2NHW4
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 4500 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 1.000"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Tivar Eco Recycled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Black
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Tivar Eco Recycled, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 4500 psi

Reviews