Sheet Stck, 12 In. W, 48 In. L, 0.250 In. T

TIVAR| Zoro #: G0273734| Mfr #: 2XRC8

$82.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Blue
Item: Sheet Stock
Tensile Strength: 5600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273734 Mfr #: 2XRC8
Plastic Color: BlueItem: Sheet Stock
Tensile Strength: 5600 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 0.250"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Grade 88
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Blue
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Blue, Max. Temp. (F) 180, Min. Temp. (F) -22, Grade 88, Thickness Tolerance +/-0.005 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5600 psi

Reviews