Sheet Stck, 12 In. W, 48 In. L, 0.500 In. T

TIVAR| Zoro #: G1211104| Mfr #: 2NHW7

$62.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Material Type: Tivar Eco Recycled
Tensile Strength: 4500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211104 Mfr #: 2NHW7
Plastic Color: BlackMaterial Type: Tivar Eco Recycled
Tensile Strength: 4500 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: -22 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: UHMWWidth Tolerance: +/-0.25"
Color: BlackLength Tolerance: +/-0.250"
Min. Temp. (F): -22Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Plastic Thickness: 0.500"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Tivar Eco Recycled, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 4500 psi

Reviews