Sheet Stck, 24 In. W, 24 In. L, 1.000 In. T

TIVAR |Zoro #: G0464362|Mfr #: 2NHX5

$143.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464362 Mfr #: 2NHX5
Length Tolerance: +0.125"/-0.000"Plastic Color: Black
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear MaterialOperating Temp. Range: -22 Degrees to 180 Degrees F
Item: Sheet StockMaterial Type: Tivar Eco Recycled
Tensile Strength: 4500 psiColor: Black
Plastic Grouping: Sheet StockPlastic Material: UHMW
Width Tolerance: +0.125"/-0.000"Plastic Thickness: 1.000"
Plastic Length: 24"Plastic Width: 24"
Thickness Tolerance: +0.070"/-0.030"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 1.000 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Tivar Eco Recycled, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 4500 psi

Product Reviews

Save 15% when you sign up for Z-mail.