WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 24" W, 24" L, 0.250" T

TIVAR| Zoro #: G0820005| Mfr #: 2XPZ4

$72.24 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0820005 Mfr #: 2XPZ4
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 5800 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 275 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 0.250"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 275Material Type: High Operating Temperature
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: white
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 275, Min. Temp. (F) -22, High Operating Temperature, Thickness Tolerance +/-0.005 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 275 Degrees F, Tensile Strength 5800 psi

Product Reviews