Sheet Stck, 24 In. W, 24 In. L, 0.500 In. T

TIVAR| Zoro #: G2434826| Mfr #: 2XPZ6

$140.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 275 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434826 Mfr #: 2XPZ6
Operating Temp. Range: -22 Degrees to 275 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear MaterialPlastic Width: 24"
Material Type: High Operating TemperatureItem: Sheet Stock
Min. Temp. (F): -22Thickness Tolerance: +/-10%
Plastic Thickness: 0.500"Length Tolerance: +/-0.250"
Plastic Length: 24"Width Tolerance: +/-0.25"
Tensile Strength: 5800 psiPlastic Color: White
Max. Temp. (F): 275Color: White
Plastic Material: UHMWCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 275, Min. Temp. (F) -22, High Operating Temperature, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 275 Degrees F, Tensile Strength 5800 psi

Reviews