Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 24 In. W, 48 In. L, 0.250 In. T
  • Zoro #: G0246985
  • Mfr #: 2XPZ8
$154.54
  • Plastic Material: UHMW
  • Material Color Family: White
  • Width Tolerance: +/-0.25"
See full product details
This item ships free.

Tivar #2XPZ8 Specifications

  • Zoro #: G0246985
  • Mfr #: 2XPZ8
Plastic Material: UHMW Material Color Family: White
Width Tolerance: +/-0.25" Operating Temp. Range: -22 Degrees to 275 Degrees F
Plastic Grouping: Sheet Stock Item: Sheet Stock
Material Type: High Operating Temperature Length Tolerance: +/-0.250"
Min. Temp. (F): -22 Plastic Length: 48"
Tensile Strength: 5800 psi Thickness Tolerance: +/-10%
Plastic Thickness: 0.250" Color: White
Plastic Width: 24" Max. Temp. (F): 275
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material Plastic Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 275, Min. Temp. (F) -22, High Operating Temperature, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -22 Degrees to 275 Degrees F, Tensile Strength 5800 psi

Reviews of Tivar #2XPZ8