Sheet Stck, 24 In. W, 48 In. L, 0.250 In. T

TIVAR| Zoro #: G2184682| Mfr #: 2XRD9

$160.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Blue
Material Type: Grade 88
Tensile Strength: 5600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184682 Mfr #: 2XRD9
Plastic Color: BlueMaterial Type: Grade 88
Tensile Strength: 5600 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 24"
Operating Temp. Range: -22 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: UHMWWidth Tolerance: +/-0.25"
Color: BlueLength Tolerance: +/-0.250"
Min. Temp. (F): -22Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Thickness: 0.250"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Blue, Max. Temp. (F) 180, Min. Temp. (F) -22, Grade 88, Thickness Tolerance +/-0.005 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5600 psi

Reviews