Sheet Stck, 24 In. W, 48 In. L, 0.375 In. T

TIVAR| Zoro #: G1089286| Mfr #: 2XPZ9

$210.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: White
Material Type: High Operating Temperature
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089286 Mfr #: 2XPZ9
Plastic Color: WhiteMaterial Type: High Operating Temperature
Tensile Strength: 5800 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 24"
Operating Temp. Range: -22 Degrees to 275 Degrees FMax. Temp. (F): 275
Plastic Material: UHMWWidth Tolerance: +/-0.25"
Color: WhiteLength Tolerance: +/-0.250"
Min. Temp. (F): -22Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 275, Min. Temp. (F) -22, High Operating Temperature, Thickness Tolerance +/-0.020 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 275 Degrees F, Tensile Strength 5800 psi

Reviews