Sheet Stck, 24 In. W, 48 In. L, 0.500 In. T

TIVAR| Zoro #: G0973664| Mfr #: 2NHU6

$311.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Material Type: Dryslide
Tensile Strength: 4800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973664 Mfr #: 2NHU6
Plastic Color: BlackMaterial Type: Dryslide
Tensile Strength: 4800 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 24"
Operating Temp. Range: -22 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: UHMWWidth Tolerance: +/-0.25"
Color: BlackLength Tolerance: +/-0.250"
Min. Temp. (F): -22Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Plastic Thickness: 0.500"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Dryslide, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 4800 psi

Reviews