Sheet Stck, 24 In. W, 48 In. L, 0.500 In. T

TIVAR| Zoro #: G1198233| Mfr #: 2NHX8

$122.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -22 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198233 Mfr #: 2NHX8
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear MaterialPlastic Width: 24"
Material Type: Tivar Eco RecycledItem: Sheet Stock
Min. Temp. (F): -22Thickness Tolerance: +/-10%
Plastic Thickness: 0.500"Length Tolerance: +/-0.250"
Plastic Length: 48"Width Tolerance: +/-0.25"
Tensile Strength: 4500 psiPlastic Color: Black
Max. Temp. (F): 180Color: Black
Plastic Material: UHMWCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) -22, Tivar Eco Recycled, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 4500 psi

Reviews